3/4"-10 x 2-3/4" Grade 8 Plain Hex Head Cap Screw, 15 pk.

VALUE BRAND| Zoro #: G2374242| Mfr #: 2TJ96

$83.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374242 Mfr #: 2TJ96
Basic Material: SteelHead Height: 47/64"
Flange Dia.: 1-19/32"Rockwell Hardness: C33 to C39
Fastener Finish: PlainHead Width: 1-1/8"
Thread Direction: Right HandSystem of Measurement: Inch
Tensile Strength: 150, 000 psiHead Type: Hex Flange
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: IFI-111Proof Load: 120, 000 psi
Fastener Length: 2-3/4"Dia./Thread Size: 3/4"-10
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 47/64 In., Head Width 1-1/8 In., Flange Dia. 1-19/32 In., Proof Load 120, 000 psi, Screw Industry Standards IFI-111, Package Quantity 15

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.