3/4"-10 x 6" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0811404| Mfr #: 2EU83

$2.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0811404 Mfr #: 2EU83
Basic Material: SteelHead Height: 15/32"
System of Measurement: InchDia./Thread Size: 3/4"-10
Rockwell Hardness: C33 to C39Head Width: 1-1/8"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Thread Style: Partially Threaded
Fastener Length: 6"Fastener Finish: Plain
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.