3/4"-10 x 7-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1603621| Mfr #: 454538-PG

$237.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1603621 Mfr #: 454538-PG
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C33 to C39Fastener Finish: Zinc Yellow
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiThread Style: Partially Threaded
Fastener Length: 7-1/2"Dia./Thread Size: 3/4"-10
Head Width: 1-1/8"Head Height: 15/32"
Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 7-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.