3/4"-16 x 1-3/4" Grade 8 UNF (Fine) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G0842116| Mfr #: 452546-PG

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0842116 Mfr #: 452546-PG
Thread Type: UNF (Fine)Tensile Strength: 150, 000 psi
System of Measurement: InchProof Load: 120, 000 psi
Head Width: 1-1/8"Item: Hex Head Cap Screw
Head Type: HexThread Style: Fully Threaded
Dia./Thread Size: 3/4"-16Screw Industry Standards: ASME B18.2.1
Fastener Finish: PlainHead Height: 15/32"
Basic Material: SteelScrew Grade/Class: Grade 8
Fastener Length: 1-3/4"Thread Direction: Right Hand
Rockwell Hardness: C33 to C39Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 1-3/4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews