JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/4"-16 x 10" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0795593| Mfr #: 452583-PG

$99.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795593 Mfr #: 452583-PG
Thread Type: UNF (Fine)Head Height: 15/32"
Head Type: HexDia./Thread Size: 3/4"-16
Fastener Length: 10"Item: Hex Head Cap Screw
Screw Grade/Class: Grade 8Thread Style: Partially Threaded
Tensile Strength: 150, 000 psiBasic Material: Steel
Fastener Finish: PlainSystem of Measurement: Inch
Head Width: 1-1/8"Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C33 to C39Thread Direction: Right Hand
Proof Load: 120, 000 psiCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 10 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.