KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-16 x 2-1/2" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 20 pk.

VALUE BRAND| Zoro #: G0500105| Mfr #: 454552-PG

$56.12 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Length: 2-1/2"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500105 Mfr #: 454552-PG
Fastener Length: 2-1/2"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 3/4"-16
Head Height: 15/32"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Zinc Yellow
Thread Type: UNF (Fine)Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-3/4"Tensile Strength: 150,000 psi
Head Type: HexHead Width: 1-1/8"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Reviews