Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 2-3/4" L, 5 PK (Discontinued)
Mfr # 2EU99
Zoro # G1578044
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Fastener Length 2 3/4 in
- Head Width 1 1/8 in
- Material 8 Alloy Steel