3/4"-16 x 2" Grade 8 UNF (Fine) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G2349523| Mfr #: 452548-PG

$9.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 3/4"-16
Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349523 Mfr #: 452548-PG
Dia./Thread Size: 3/4"-16Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 1-1/8"
System of Measurement: InchThread Type: UNF (Fine)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 180,000 psiProof Load: 120,000 psi
Screw Grade/Class: Grade 8Thread Direction: Right Hand
Basic Material: SteelFastener Length: 2"
Head Height: 9/16"Min. Thread Length: 1-3/4"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/16 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews