KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-16 x 3" Grade 8 UNF (Fine) Hex Head Cap Screws, 15 pk.

VALUE BRAND| Zoro #: G1743935| Mfr #: 2TJ97

$136.86 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Length: 3"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743935 Mfr #: 2TJ97
Fastener Length: 3"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 3/4"-16
Flange Dia.: 1-19/32"Head Height: 47/64"
Screw Industry Standards: IFI-111Basic Material: Steel
Fastener Finish: PlainThread Type: UNF (Fine)
Rockwell Hardness: C33 to C39Thread Style: Partially Threaded
Item: Flange BoltMin. Thread Length: 1-3/4"
Tensile Strength: 150,000 psiHead Type: Hex Flange
Head Width: 1-1/8"System of Measurement: Inch
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 47/64 In., Head Width 1-1/8 In., Flange Dia. 1-19/32 In., Proof Load 120,000 psi, Screw Industry Standards IFI-111, Package Quantity 15

Reviews