3/4"-16 x 3" Grade 8 Zinc Yellow Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G2308591| Mfr #: 454556-PG

$36.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308591 Mfr #: 454556-PG
Thread Style: Partially ThreadedHead Type: Hex
Rockwell Hardness: C33 to C39Dia./Thread Size: 3/4"-16
System of Measurement: InchThread Type: UNF (Fine)
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
Basic Material: SteelTensile Strength: 150, 000 psi
Fastener Finish: Zinc YellowProof Load: 120, 000 psi
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Head Height: 15/32"Head Width: 1-1/8"
Fastener Length: 3"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.