Zoro Select
Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK
Mfr # N04160.075.0400
Zoro # G1988402
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-16
- Head Width 1-1/8 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7 in L, 150 PK 37112CH8O
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK M51010.040.0008
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK N01000.050.0175
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK M01010.240.0050
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK M01000.100.0130
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK M01210.120.0016
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 500 PK BH031C150N
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK U04160.043.0325
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK N01000.062.0900
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/2 in L, 25 PK N04104.037.0250
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK M01000.140.0140
- Zoro Select Hex Head Cap Screws