JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4"-16 x 7" Grade 8 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1823026| Mfr #: 452576-PG

$71.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823026 Mfr #: 452576-PG
Tensile Strength: 150, 000 psiFastener Finish: Plain
Head Height: 15/32"Fastener Length: 7"
Head Type: HexItem: Hex Head Cap Screw
Proof Load: 120, 000 psiHead Width: 1-1/8"
Thread Type: UNF (Fine)Screw Industry Standards: ASME B18.2.1
System of Measurement: InchThread Style: Partially Threaded
Screw Grade/Class: Grade 8Dia./Thread Size: 3/4"-16
Rockwell Hardness: C33 to C39Thread Direction: Right Hand
Basic Material: SteelCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 7 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.