3/8"-16 x 1-1/4" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1233897| Mfr #: 2TJ78

$7.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1233897 Mfr #: 2TJ78
Basic Material: SteelThread Direction: Right Hand
System of Measurement: InchItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: IFI-111
Rockwell Hardness: C33 to C39Thread Type: UNC (Coarse)
Thread Style: Fully ThreadedTensile Strength: 150, 000 psi
Fastener Length: 1-1/4"Head Type: Hex Flange
Fastener Finish: PlainDia./Thread Size: 3/8"-16
Proof Load: 120, 000 psiHead Width: 9/16"
Head Height: 29/64"Flange Dia.: 13/16"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 29/64 In., Head Width 9/16 In., Flange Dia. 13/16 In., Proof Load 120,000 psi, Screw Industry Standards IFI-111, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.