WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Cap Screw, Gr 8, 3/8-16x1-3/4, PK25

VALUE BRAND| Zoro #: G2315241| Mfr #: 452144-PG

$63.40 /pk

This item ships free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 9/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2315241 Mfr #: 452144-PG
Head Type: HexBasic Material: Steel
Head Width: 9/16"System of Measurement: Inch
Head Height: 9/32"Proof Load: 120,000 psi
Tensile Strength: 180,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 1"Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 3/8"-16
Thread Style: Partially ThreadedFastener Length: 1-3/4"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews