3/8"-16 x 1" Grade 8 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G0942243|Mfr #: 454138-PG

$16.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942243 Mfr #: 454138-PG
Basic Material: SteelHead Height: 15/64"
System of Measurement: InchDia./Thread Size: 3/8"-16
Rockwell Hardness: C33 to C39Fastener Finish: Zinc Yellow
Head Width: 9/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiFastener Length: 1"
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.