KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 1" Grade 8 UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1589174| Mfr #: 2TJ77

$11.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1"
Screw Grade/Class: Grade 8
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589174 Mfr #: 2TJ77
Fastener Length: 1"Screw Grade/Class: Grade 8
Dia./Thread Size: 3/8"-16Flange Dia.: 13/16"
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Plain
Rockwell Hardness: C33 to C39Thread Style: Fully Threaded
Item: Flange BoltMin. Thread Length: 1"
Tensile Strength: 150,000 psiHead Type: Hex Flange
Head Width: 9/16"System of Measurement: Inch
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, Head Type Flange, Type High Strength, Grade 8, Comparable To Property Class 10.9, Alloy Steel, Finish Plain, Thread Size 3/8-16, Thread Type UNC, Length under Head 1 In., Thread Length 1 In., Head Height 25/64 In., Head Width 9/16 In., Flange Dia. 13/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Class 2A, Tensile Strength 150,000 psi, Rockwell Hardness C33 to C39, Meets/Exceeds SAE J429 and ASME B18.2.1, Package Quantity 25

Reviews