3/8"-16 x 2" Grade 8 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1249656| Mfr #: 454146-PG

$69.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1249656 Mfr #: 454146-PG
Head Type: HexThread Direction: Right Hand
Thread Type: UNC (Coarse)Item: Hex Head Cap Screw
Screw Grade/Class: Grade 8Tensile Strength: 150, 000 psi
Head Width: 9/16"Fastener Finish: Zinc Yellow
Basic Material: SteelDia./Thread Size: 3/8"-16
Rockwell Hardness: C33 to C39Screw Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiSystem of Measurement: Inch
Head Height: 15/64"Fastener Length: 2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.