3/8"-16 x 2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0535245| Mfr #: N04100.037.0200

$27.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C33 to C39
Head Width: 9/16"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0535245 Mfr #: N04100.037.0200
Rockwell Hardness: C33 to C39Head Width: 9/16"
Thread Style: Partially ThreadedScrew Grade/Class: Grade 8
Thread Type: UNC (Coarse)Basic Material: Steel
Tensile Strength: 150,000 psiDia./Thread Size: 3/8"-16
Item: Hex Head Cap ScrewThread Direction: Right Hand
Min. Thread Length: 1"System of Measurement: Inch
Head Type: HexProof Load: 120,000 psi
Fastener Finish: PlainHead Height: 15/64"
Fastener Length: 2"Screw Industry Standards: ASME B18.2.1
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews