KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 3-1/4" Grade 8 UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0647814| Mfr #: N04100.037.0325

$16.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 9/16"
Head Height: 15/64"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647814 Mfr #: N04100.037.0325
Head Width: 9/16"Head Height: 15/64"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 150,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 3-1/4"
Thread Type: UNC (Coarse)Dia./Thread Size: 3/8"-16
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 3-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 25

Reviews