3/8"-16 x 4-1/2" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1006695| Mfr #: 454164-PG

$42.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1006695 Mfr #: 454164-PG
Proof Load: 120, 000 psiScrew Industry Standards: ASME B18.2.1
Head Type: HexScrew Grade/Class: Grade 8
System of Measurement: InchItem: Hex Head Cap Screw
Fastener Finish: Zinc YellowRockwell Hardness: C33 to C39
Head Width: 9/16"Head Height: 15/64"
Basic Material: SteelThread Direction: Right Hand
Dia./Thread Size: 3/8"-16Thread Type: UNC (Coarse)
Tensile Strength: 150, 000 psiFastener Length: 4-1/2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews