LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8"-16 x 4" Grade 8 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1733733| Mfr #: N04100.037.0400

$5.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1733733 Mfr #: N04100.037.0400
Head Type: HexThread Type: UNC (Coarse)
Head Width: 9/16"Head Height: 15/64"
Rockwell Hardness: C33 to C39Proof Load: 120, 000 psi
Thread Direction: Right HandThread Style: Partially Threaded
Fastener Length: 4"Fastener Finish: Plain
Item: Hex Head Cap ScrewDia./Thread Size: 3/8"-16
System of Measurement: InchTensile Strength: 150, 000 psi
Basic Material: SteelScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.