3/8"-16 x 5/8" Grade 8 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1001655| Mfr #: N04100.037.0062

$7.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1001655 Mfr #: N04100.037.0062
Basic Material: SteelHead Height: 15/64"
System of Measurement: InchDia./Thread Size: 3/8"-16
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Head Width: 9/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexFastener Length: 5/8"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Proof Load: 120, 000 psi
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 5/8 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.