3/8"-24 x 1-1/4" Grade 8 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1179936| Mfr #: 454182-PG

$22.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179936 Mfr #: 454182-PG
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Yellow
Item: Hex Head Cap ScrewRockwell Hardness: C33 to C39
Head Width: 9/16"Basic Material: Steel
Head Type: HexTensile Strength: 150, 000 psi
System of Measurement: InchThread Direction: Right Hand
Screw Grade/Class: Grade 8Dia./Thread Size: 3/8"-24
Proof Load: 120, 000 psiHead Height: 15/64"
Thread Type: UNF (Fine)Fastener Length: 1-1/4"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 1-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.