LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8"-24 x 1-3/4" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1644483| Mfr #: 452186-PG

$66.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1644483 Mfr #: 452186-PG
Thread Style: Partially ThreadedTensile Strength: 180, 000 psi
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewHead Height: 9/32"
Proof Load: 120, 000 psiThread Type: UNF (Fine)
Screw Grade/Class: Grade 8System of Measurement: Inch
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 3/8"-24
Fastener Length: 1-3/4"Basic Material: Steel
Head Width: 9/16"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 1-3/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.