THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8"-24 x 1" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G2183797| Mfr #: 454180-PG

$19.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 3/8"-24
Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183797 Mfr #: 454180-PG
Dia./Thread Size: 3/8"-24Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Yellow
Thread Style: Partially ThreadedHead Width: 9/16"
System of Measurement: InchThread Type: UNF (Fine)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 150,000 psiProof Load: 120,000 psi
Screw Grade/Class: Grade 8Thread Direction: Right Hand
Basic Material: SteelFastener Length: 1"
Head Height: 15/64"Min. Thread Length: 1"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews