Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 1/2 in L, 50 PK (Discontinued)
Mfr # 454194-PG
Zoro # G2222647
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size UNF (Fine)
- Fastener Length 2 1/2 in
- Head Width 9/16 in
- Material Steel