Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 6" L, 50 PK (Discontinued)
Mfr # 007300G
Zoro # G0557733
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 24
- Fastener Length 6 in
- Head Width 9/16 in
- Material 8 Alloy Steel