3/8"-24 x 6" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G0669331| Mfr #: 454212-PG

$143.45 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0669331 Mfr #: 454212-PG
Head Type: HexTensile Strength: 150, 000 psi
Head Width: 9/16"Fastener Finish: Zinc Yellow
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-24Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Basic Material: SteelThread Type: UNF (Fine)
Proof Load: 120, 000 psiSystem of Measurement: Inch
Head Height: 15/64"Thread Direction: Right Hand
Fastener Length: 6"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 6 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews