5/16"-18 x 1-1/4" Grade 8 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1187602| Mfr #: 2EA77

$10.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187602 Mfr #: 2EA77
System of Measurement: InchThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse)Rockwell Hardness: C33 to C39
Fastener Finish: PlainScrew Grade/Class: Grade 8
Tensile Strength: 150, 000 psiHead Width: 1/2"
Head Height: 13/64"Thread Style: Fully Threaded
Min. Thread Length: 7/8"Fastener Length: 1-1/4"
Dia./Thread Size: 5/16"-18Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50
Save 15%. Sign up for Z-mail.