20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/16"-18 x 1" Grade 8 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0298112| Mfr #: 454078-PG

$15.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298112 Mfr #: 454078-PG
Thread Type: UNC (Coarse)Tensile Strength: 150, 000 psi
Dia./Thread Size: 5/16"-18Proof Load: 120, 000 psi
Rockwell Hardness: C33 to C39Fastener Length: 1"
Fastener Finish: Zinc YellowBasic Material: Steel
Head Type: HexSystem of Measurement: Inch
Screw Grade/Class: Grade 8Thread Style: Partially Threaded
Head Height: 13/64"Head Width: 1/2"
Screw Industry Standards: ASME B18.2.1Thread Direction: Right Hand
Item: Hex Head Cap ScrewCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100
Save 15%. Sign up for Z-mail.