Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 1" L, 50 PK (Discontinued)
Mfr # 2EA75
Zoro # G2293435
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 1 in
- Head Width 1/2 in
- Material 8 Alloy Steel