JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-18 x 2-3/4" Grade 8 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0916273| Mfr #: 454092-PG

$31.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916273 Mfr #: 454092-PG
Fastener Length: 2-3/4"Head Type: Hex
Rockwell Hardness: C33 to C39Basic Material: Steel
System of Measurement: InchDia./Thread Size: 5/16"-18
Thread Type: UNC (Coarse)Fastener Finish: Zinc Yellow
Item: Hex Head Cap ScrewHead Height: 13/64"
Screw Industry Standards: ASME B18.2.1Thread Style: Partially Threaded
Proof Load: 120, 000 psiThread Direction: Right Hand
Screw Grade/Class: Grade 8Head Width: 1/2"
Tensile Strength: 150, 000 psiCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.