5/16"-18 x 2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1935902| Mfr #: N04100.031.0200

$46.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1935902 Mfr #: N04100.031.0200
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
System of Measurement: InchFastener Finish: Plain
Rockwell Hardness: C33 to C39Thread Direction: Right Hand
Head Height: 13/64"Head Width: 1/2"
Thread Type: UNC (Coarse)Item: Hex Head Cap Screw
Tensile Strength: 150, 000 psiThread Style: Partially Threaded
Basic Material: SteelProof Load: 120, 000 psi
Dia./Thread Size: 5/16"-18Head Type: Hex
Fastener Length: 2"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews