5/16"-18 x 4" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G2300505| Mfr #: 454098-PG

$31.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 1/2"
Head Height: 13/64"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300505 Mfr #: 454098-PG
Head Width: 1/2"Head Height: 13/64"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 7/8"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc YellowTensile Strength: 150,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 4"
Thread Type: UNC (Coarse)Dia./Thread Size: 5/16"-18
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/16 In.-18, Fastener Length 4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 50

Reviews