JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-18 x 5-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0712905| Mfr #: 454103-PG

$42.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0712905 Mfr #: 454103-PG
System of Measurement: InchBasic Material: Steel
Fastener Length: 5-1/2"Fastener Finish: Zinc Yellow
Thread Style: Partially ThreadedHead Height: 13/64"
Head Type: HexScrew Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiDia./Thread Size: 5/16"-18
Head Width: 1/2"Screw Grade/Class: Grade 8
Thread Type: UNC (Coarse)Item: Hex Head Cap Screw
Thread Direction: Right HandTensile Strength: 150, 000 psi
Rockwell Hardness: C33 to C39Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.