LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-24 x 1" Grade 8 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1057271| Mfr #: 452108-PG

$22.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1057271 Mfr #: 452108-PG
Item: Hex Head Cap ScrewHead Width: 1/2"
Fastener Finish: PlainScrew Industry Standards: ASME B18.2.1
Head Height: 15/64"Head Type: Hex
Proof Load: 120, 000 psiThread Style: Partially Threaded
System of Measurement: InchTensile Strength: 180, 000 psi
Fastener Length: 1"Screw Grade/Class: Grade 8
Basic Material: SteelThread Type: UNF (Fine)
Thread Direction: Right HandRockwell Hardness: C33 to C39
Dia./Thread Size: 5/16"-24Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.