LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-24 x 2-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1586051| Mfr #: 454120-PG

$25.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1586051 Mfr #: 454120-PG
Item: Hex Head Cap ScrewThread Direction: Right Hand
Head Height: 13/64"Head Type: Hex
Dia./Thread Size: 5/16"-24Screw Grade/Class: Grade 8
Proof Load: 120, 000 psiFastener Length: 2-1/2"
Basic Material: SteelThread Type: UNF (Fine)
Screw Industry Standards: ASME B18.2.1Thread Style: Partially Threaded
System of Measurement: InchTensile Strength: 150, 000 psi
Fastener Finish: Zinc YellowHead Width: 1/2"
Rockwell Hardness: C33 to C39Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.