5/16"-24 x 2-1/2" Grade 8 UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1576154| Mfr #: 452120-PG

$68.97 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 180,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1576154 Mfr #: 452120-PG
Thread Style: Partially ThreadedRockwell Hardness: C33 to C39
Basic Material: SteelHead Height: 15/64"
Proof Load: 120, 000 psiDia./Thread Size: 5/16"-24
Thread Type: UNF (Fine)Screw Grade/Class: Grade 8
Fastener Finish: PlainHead Width: 1/2"
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1System of Measurement: Inch
Thread Direction: Right HandFastener Length: 2-1/2"
Tensile Strength: 180, 000 psiCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews