LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-24 x 2" Grade 8 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1234396| Mfr #: N04160.031.0200

$48.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1234396 Mfr #: N04160.031.0200
Fastener Finish: PlainDia./Thread Size: 5/16"-24
Head Width: 1/2"Tensile Strength: 150, 000 psi
Rockwell Hardness: C33 to C39Thread Type: UNF (Fine)
Proof Load: 120, 000 psiSystem of Measurement: Inch
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Thread Direction: Right HandHead Height: 13/64"
Head Type: HexScrew Industry Standards: ASME B18.2.1
Fastener Length: 2"Basic Material: Steel
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.