PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

5/16"-24 x 3-1/2" Grade 8 UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1623946| Mfr #: 452126-PG

$10.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1623946 Mfr #: 452126-PG
Item: Hex Head Cap ScrewHead Type: Hex
Head Height: 13/64"Thread Type: UNF (Fine)
Proof Load: 120, 000 psiHead Width: 1/2"
Basic Material: SteelFastener Length: 3-1/2"
Screw Grade/Class: Grade 8Tensile Strength: 150, 000 psi
Rockwell Hardness: C33 to C39Dia./Thread Size: 5/16"-24
Screw Industry Standards: ASME B18.2.1System of Measurement: Inch
Thread Direction: Right HandFastener Finish: Plain
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 3-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews