5/16"-24 x 4-1/2" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2362884| Mfr #: N04160.031.0450

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2362884 Mfr #: N04160.031.0450
Fastener Finish: PlainHead Width: 1/2"
Item: Hex Head Cap ScrewSystem of Measurement: Inch
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C33 to C39
Screw Grade/Class: Grade 8Basic Material: Steel
Fastener Length: 4-1/2"Head Height: 13/64"
Tensile Strength: 150, 000 psiThread Style: Partially Threaded
Dia./Thread Size: 5/16"-24Thread Type: UNF (Fine)
Proof Load: 120, 000 psiCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.