Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Yellow Zinc Plated 8 Carbon Steel, 5" L, 50 PK (Discontinued)
Mfr # 454131-PG
Zoro # G1588027
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 24
- Fastener Length 5 in
- Head Width 1/2 in
- Material 8 Carbon Steel