KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 x 1-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1327471| Mfr #: N04100.062.0150

$10.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 15/16"
Head Height: 25/64"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327471 Mfr #: N04100.062.0150
Head Width: 15/16"Head Height: 25/64"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-1/2"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 150,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 1-1/2"
Thread Type: UNC (Coarse)Dia./Thread Size: 5/8"-11
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Package Quantity 10

Reviews