JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5/8"-11 x 1-3/4" Grade 8 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0613672| Mfr #: 452430-PG

$44.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0613672 Mfr #: 452430-PG
Screw Grade/Class: Grade 8Thread Style: Partially Threaded
Dia./Thread Size: 5/8"-11Fastener Finish: Plain
Head Width: 3/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexFastener Length: 1-3/4"
Tensile Strength: 180, 000 psiBasic Material: Steel
Thread Direction: Right HandThread Type: UNC (Coarse)
Rockwell Hardness: C33 to C39Proof Load: 120, 000 psi
Item: Hex Head Cap ScrewHead Height: 3/8"
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 3/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.