LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/8"-11 x 1-3/4" Grade 8 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1035325| Mfr #: 2TJ88

$24.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1035325 Mfr #: 2TJ88
Screw Grade/Class: Grade 8Thread Type: UNC (Coarse)
System of Measurement: InchBasic Material: Steel
Item: Hex Head Cap ScrewThread Direction: Right Hand
Screw Industry Standards: IFI-111Head Type: Hex Flange
Fastener Length: 1-3/4"Fastener Finish: Plain
Dia./Thread Size: 5/8"-11Proof Load: 120, 000 psi
Head Width: 15/16"Head Height: 5/8"
Flange Dia.: 1-21/64"Rockwell Hardness: C33 to C39
Thread Style: Fully ThreadedTensile Strength: 150, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/8 In., Head Width 15/16 In., Flange Dia. 1-21/64 In., Proof Load 120,000 psi, Screw Industry Standards IFI-111, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.