5/8"-11 x 2-1/2" Grade 8 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1639346| Mfr #: 2EE89

$10.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1639346 Mfr #: 2EE89
Head Type: HexThread Direction: Right Hand
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Head Width: 15/16"Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedSystem of Measurement: Inch
Head Height: 25/64"Dia./Thread Size: 5/8"-11
Fastener Finish: PlainBasic Material: Steel
Fastener Length: 2-1/2"Screw Grade/Class: Grade 8
Rockwell Hardness: C33 to C39Tensile Strength: 150, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.