5/8"-11 x 2-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 15 pk.

VALUE BRAND| Zoro #: G2319895| Mfr #: 2TJ90

$20.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319895 Mfr #: 2TJ90
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Hex Flange
Screw Grade/Class: Grade 8Rockwell Hardness: C33 to C39
System of Measurement: InchMin. Thread Length: 1-1/2"
Thread Style: Partially ThreadedScrew Industry Standards: IFI-111
Proof Load: 120,000 psiHead Width: 15/16"
Dia./Thread Size: 5/8"-11Tensile Strength: 150,000 psi
Flange Dia.: 1-21/64"Head Height: 5/8"
Basic Material: SteelFastener Length: 2-1/2"
Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/8 In., Head Width 15/16 In., Flange Dia. 1-21/64 In., Proof Load 120,000 psi, Screw Industry Standards IFI-111, Package Quantity 15

Reviews