5/8"-11 x 2-1/2" Grade 8 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1247994| Mfr #: 454436-PG

$27.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1247994 Mfr #: 454436-PG
Basic Material: SteelHead Height: 25/64"
System of Measurement: InchRockwell Hardness: C33 to C39
Fastener Finish: Zinc YellowHead Width: 15/16"
Thread Direction: Right HandTensile Strength: 150, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiFastener Length: 2-1/2"
Dia./Thread Size: 5/8"-11Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.