Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 3" L, 10 PK (Discontinued)
Mfr # 2EE95
Zoro # G2365571
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 11
- Fastener Length 3 in
- Head Width 15/16 in
- Material 8 Alloy Steel