5/8"-11 x 3" Grade 8 Plain Hex Head Cap Screw, 15 pk.

VALUE BRAND| Zoro #: G1925734| Mfr #: 2TJ91

$23.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1925734 Mfr #: 2TJ91
Basic Material: SteelThread Direction: Right Hand
System of Measurement: InchItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: IFI-111
Thread Style: Partially ThreadedTensile Strength: 150, 000 psi
Fastener Length: 3"Head Type: Hex Flange
Fastener Finish: PlainDia./Thread Size: 5/8"-11
Proof Load: 120, 000 psiHead Width: 15/16"
Head Height: 5/8"Flange Dia.: 1-21/64"
Rockwell Hardness: C33 to C39Thread Type: UNC (Coarse)
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Flange, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/8 In., Head Width 15/16 In., Flange Dia. 1-21/64 In., Proof Load 120,000 psi, Screw Industry Standards IFI-111, Package Quantity 15

Product Reviews

Save 15%. Sign up for Z-mail.